This item is Discontinued.

Te Connectivity MINI CT SGL DIP H 10P NAT 1-292206-0

MINI CT SGL DIP H 10P NAT (Discontinued)

  • Mfr # 1-292206-0
  • Zoro # G300965945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-292206-0
Zoro #
G300965945
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
8.45 mm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
22 AWG
Length
17.5 mm
Contact Plating Thickness
39.37 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Connection Material
Brass
Features
With Backwall/Post Interruptions; Panel Mount Feature; Shrouded
Max. Temp.
105°C
Wire Type
Discrete
Terminal Type
Through Hole - Solder
Material
Nylon
Contact Type
Pin
Number of Contacts
10
Contact Finish
Tin Plated
Current Rating
2 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.