Zoro Homepage
This item is Discontinued.
Te Connectivity MINI CT SGL DIP H 12P NAT 1-292206-2

MINI CT SGL DIP H 12P NAT (Discontinued)

  • Mfr # 1-292206-2
  • Zoro # G400965913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292206-2
Zoro #
G400965913
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.332 in
Max. Insulation Dia.
0.041 in
Length
20.5 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
39.37 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.