Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI CT SGL DIP H 18P NAT

  • Mfr # 1-292206-8

  • Zoro # G100966081


product price: $0.72
/ea
Sold in multiples of 250 for $180.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292206-8
Zoro #
G100966081
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.332 in
Length
29.5 mm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
22 AWG
Contact Plating Thickness
39.37 µin
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Features
With Backwall/Post Interruptions; Shrouded
Wire Type
Discrete
Connector Type
Header
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
1.5 mm
Terminal Type
Through Hole - Solder
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
18
Current Rating
2 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.