Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL DIP H 4P NAT 292206-4

MINI CT SGL DIP H 4P NAT (Discontinued)

  • Mfr # 292206-4
  • Zoro # G800966138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292206-4
Zoro #
G800966138
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.332 in
Max. Insulation Dia.
0.041 in
Length
8.5 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
39.37 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Backwall/Post Interruptions; Shrouded
Terminal Type
Through Hole - Solder
Connection Material
Brass
Connector Type
Header
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Wire Type
Discrete
Material
Nylon
Number of Rows
1
Current Rating
2 A
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
4
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.