Zoro Homepage
This item is Discontinued.
Te Connectivity MINI CT SGL DIP V 10P BLACK 3-292207-0

MINI CT SGL DIP V 10P BLACK (Discontinued)

  • Mfr # 3-292207-0
  • Zoro # G900966779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292207-0
Zoro #
G900966779
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
8.4 mm
Length
17.5 mm
Contact Plating Thickness
39.37 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
1.5 mm
Features
Shrouded
Number of Contacts
10
Current Rating
2 A
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.