Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL DIP V 15P NAT 1-292207-5

MINI CT SGL DIP V 15P NAT (Discontinued)

  • Mfr # 1-292207-5
  • Zoro # G100966166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292207-5
Zoro #
G100966166
UPC #
-
Country of Origin
China

Dimensions

Width
0.185 in
Height
8.4 mm
Length
0.983 in
Contact Plating Thickness
39.37 µin

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
Nylon
Terminal Type
Through Hole - Solder
Features
Panel Mount Feature; Shrouded
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Number of Rows
1
Contact Type
Pin
Number of Contacts
15
Contact Finish
Tin Plated
Current Rating
2 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.