
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-292207-4
Zoro #
G200965809
UPC #
-
Country of Origin
China
Dimensions
Width
0.185 in
Height
8.4 mm
Length
8.5 mm
Contact Plating Thickness
39.37 µin
Details
Item
PCB Mount Header
Color
Black
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Power, Signal
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
1.5 mm
Features
Shrouded
Max. Temp.
105°C
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
4
Current Rating
2 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.