Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL RELAY 15P NAT 1-292215-5

MINI CT SGL RELAY 15P NAT (Discontinued)

  • Mfr # 1-292215-5
  • Zoro # G200973330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292215-5
Zoro #
G200973330
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.263 in
Height
11.8 mm
Max. Insulation Dia.
0.041 in
Length
30.6 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Plug
Color
White
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
15
UL 94 Flammability Rating
V-0
Wire Type
Discrete
Material
Nylon
Features
Panel Mount Feature
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
1.5 mm
Connection Material
Brass
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
2 A
Number of Contacts
15
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.