Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI CT SGL RELAY 2P NAT 292215-2

MINI CT SGL RELAY 2P NAT (Discontinued)

  • Mfr # 292215-2
  • Zoro # G800973167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292215-2
Zoro #
G800973167
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.263 in
Height
11.8 mm
Max. Single Wire Size
24 AWG
Length
0.437 in
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Plug
Color
White
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Connector Type
Plug
Hole Center to Center
1.5 mm
Connection Material
Brass
Material
Nylon
Wire Type
Discrete
Max. Temp.
105°C
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
2 A
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.