
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5749230-1
Zoro #
G701069068
UPC #
-
Country of Origin
China
Dimensions
Width
1/2 in
Height
13 mm
Length
0.55 in
Details
Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
Color
Black
Finish
Bright Tin Over Nickel
Material
Thermoplastic
Features
Panel Mount Feature
Contact Finish
Gold Flash
Contact Type
Socket
ESD Safe
No
Number of Contacts
4
Connector Type
Header
Connection Material
Copper Alloy
Hole Center to Center
6.5 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
0.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.