Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini DIN 4 pos Vertical Shield

  • Mfr # 5750317-2

  • Zoro # G001069300


product price: $6.29
/ea
Sold in multiples of 13 for $81.77

Key Features

Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750317-2
Zoro #
G001069300
UPC #
-
Country of Origin
China

Dimensions

Width
0.7 in
Height
13.08 mm
Length
22.61 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
Features
Panel Mount Feature
Material
Thermoplastic
Color
Black
Finish
Tin Over Nickel
Terminal Finish
Tin Plated
Current Rating
0.5 A
ESD Safe
No
Flammability Rating
UL 94 V-0
Hole Center to Center
6.5 mm
Connector Type
Header
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.