This item is Discontinued.

Te Connectivity Mini DIN  4 pos  Vertical  Unshielded 5750315-2

Mini DIN 4 pos Vertical Unshielded (Discontinued)

  • Mfr # 5750315-2
  • Zoro # G901069240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5750315-2
Zoro #
G901069240
UPC #
-
Country of Origin
China

Dimensions

Width
0.7 in
Height
13.08 mm
Length
0.89 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
Color
Black
Material
Thermoplastic
Features
Panel Mount Feature
Finish
Bright Tin Plated
ESD Safe
No
Current Rating
0.5 A
Connector Type
Header
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
4
Contact Type
Socket
Connection Material
Phosphor Bronze
Hole Center to Center
6.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.