Mini DIN 6 pos R/A Shield

  • Mfr # 5750725-1

  • Zoro # G801069333


product price:  $10.45
/ea
Sold in multiples of 2800 for $29,260.00

Key Features

Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5750725-1
Zoro #
G801069333
UPC #
-
Country of Origin
China

Dimensions

Width
0.58 in
Height
19.51 mm
Length
13.77 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL E28476; UL Recognized
Features
With Front Panel Screw-Down; Panel Mount Feature
Color
Gray
Finish
Pre-Tinned
Material
Thermoplastic
Connection Material
Copper Alloy
Current Rating
0.5 A
Number of Contacts
6
Terminal Finish
Tin Plated
Connector Type
Header
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Hole Center to Center
6.5 mm
ESD Safe
No
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.