Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mini DIN  6 pos  Vertical  Unshielded 5750327-1

Mini DIN 6 pos Vertical Unshielded (Discontinued)

  • Mfr # 5750327-1
  • Zoro # G701069242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5750327-1
Zoro #
G701069242
UPC #
-
Country of Origin
China

Dimensions

Width
0.7 in
Height
13.08 mm
Length
22.61 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
Finish
Bright Tin Plated
Material
Thermoplastic
Features
Panel Mount Feature
Color
Black
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
6
Hole Center to Center
6.5 mm
Current Rating
0.5 A
Connector Type
Header
Connection Material
Phosphor Bronze
ESD Safe
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.