Zoro Homepage
This item is Discontinued.
Te Connectivity Mini DIN  8 pos  R/A  Shield 1658998-1

Mini DIN 8 pos R/A Shield (Discontinued)

  • Mfr # 1658998-1
  • Zoro # G301067006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658998-1
Zoro #
G301067006
UPC #
-
Country of Origin
China

Dimensions

Width
1/2 in
Height
13 mm
Length
14 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
Finish
Tin Over Nickel
Material
Polyester
Features
Panel Mount Feature
Color
Black
Connector Type
Header
Terminal Finish
Tin Plated
ESD Safe
No
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
6.5 mm
Contact Type
Socket
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.