
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5749232-1
Zoro #
G001069027
UPC #
-
Country of Origin
China
Dimensions
Width
0.55 in
Height
13 mm
Length
12.84 mm
Details
Item
Connector
Wire Connector Style
Mini DIN
Max. Voltage
30V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA; UL Recognized
Features
Panel Mount Feature
Color
Black
Material
Thermoplastic
Finish
Bright Tin Plated
Contact Type
Socket
Hole Center to Center
6.5 mm
Connector Terminates To
Printed Circuit Board
ESD Safe
No
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Type
Header
Contact Finish
Gold Flash
Current Rating
0.5 A
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.