Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI DRAWER CONN FOR CT 14P 5-292177-1

MINI DRAWER CONN FOR CT 14P (Discontinued)

  • Mfr # 5-292177-1
  • Zoro # G801025599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-292177-1
Zoro #
G801025599
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG
For Minimum Wire Size - Solid
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
125V
Maximum Voltage
125 V
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Terminal Type
Insulation Displacement Crimp
Max. Temp.
120°C
Connector Type
Header
Material
Thermoplastic
Hole Center to Center
2 mm
Features
Panel Mount Feature; Cut Corner
Number of Rows
2
Number of Contacts
14
Current Rating
1 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.