
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292178-1
Zoro #
G001026259
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
28 AWG
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
28 AWG
Minimum Single Wire Size
28 AWG
Details
Item
Connector
Type
Insulation Displacement Crimp
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
125V
Maximum Voltage
125 V
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
120 Degrees C
Material
Glass-Filled PBT
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2 mm
Features
Panel Mount Feature
Max. Temp.
120°C
Connector Type
Header
Connection Material
Phosphor Bronze
Number of Contacts
22
Current Rating
1 A
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.