Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI HERM ASSY WITH POSTS - SELECT GOLD

  • Mfr # 2213611-1

  • Zoro # G501068285


product price: $0.74
/ea
Sold in multiples of 1500 for $1,110.00

Key Features

Contact Finish
Gold over Nickel
Contact Plating Thickness
3.81 to 7.62 µm
Connector Terminates To
Printed Circuit Board
Contact Type
Hermaphroditic
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2213611-1
Zoro #
G501068285
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
3.81 to 7.62 µm

Details

Item
Hermaphroditic Connector
Contact Finish
Gold over Nickel
Connector Terminates To
Printed Circuit Board
Contact Type
Hermaphroditic
Number of Contacts
2
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.