Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI I/O REC KIT TYPE I LM MIX

  • Mfr # 2201864-3

  • Zoro # G200979332


product price: $14.65
/ea
Sold in multiples of 15 for $219.75

Key Features

Number of Positions
8
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy
Connector System
Cable-to-Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201864-3
Zoro #
G200979332
UPC #
-
Country of Origin
China

Details

Number of Positions
8
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy
Connector System
Cable-to-Cable
Modular Jack & Plug Interface Type
Industrial Mini I/O
Profile
Standard
Connector Contact Density
High
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Nickel
Panel Mount Feature
With
Status Indicator
None
Connector Mounting Type
Cable Mount
Modular Jacks & Plugs Products
Industrial Mini I/O
Port Matrix Configuration
1 x 1
Connector Style
Receptacle
Connectors & Connector Components Type
Connector
Data Rate
100 Mb/s, 1000 Mb/s, 10 Mb/s
Contact Mating Area Plating Material
Gold
Housing Material
Thermoplastic
Shield Material
Copper Alloy
Housing Color
Black
Contact Current Rating (Max)
1.5 A
Performance Category
Cat 5e
Sealable
No
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Number of Contacts Loaded
8
Keyed
Yes
Circuit Application
Power & Signal
Connector Product Type
Connector Assembly
Centerline (Pitch)
.05 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.