Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI I/O REC KIT TYPE I M 2201864-2

MINI I/O REC KIT TYPE I M (Discontinued)

  • Mfr # 2201864-2
  • Zoro # G600979321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201864-2
Zoro #
G600979321
UPC #
-
Country of Origin
China

Details

Number of Positions
8
Shielded
Yes
Modular Jack & Plug Interface Type
Industrial Mini I/O
Data Rate
100 Mb/s, 1000 Mb/s, 10 Mb/s
Connector Contact Density
High
Connector Style
Receptacle
Connector & Contact Terminates To
Wire & Cable
Keyed
Yes
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Housing Color
Black
Profile
Standard
Modular Jacks & Plugs Products
Industrial Mini I/O
Contact Base Material
Copper Alloy
Shield Material
Copper Alloy
Contact Mating Area Plating Material
Gold
Shield Plating Material
Nickel
Circuit Application
Power & Signal
Contact Current Rating (Max)
1.5 A
Sealable
No
UL Flammability Rating
UL 94V-0
Housing Material
Thermoplastic
Operating Temperature Range
-40 to 185°F
Panel Mount Feature
With
Status Indicator
None
Port Matrix Configuration
1 x 1
Performance Category
Cat 5e
Connector System
Cable-to-Cable
Number of Contacts Loaded
8
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.05 in
Connector Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.