Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI MITE PLUG ASSY 50P (V) 5173279-3

MINI MITE PLUG ASSY 50P (V) (Discontinued)

  • Mfr # 5173279-3
  • Zoro # G000946596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173279-3
Zoro #
G000946596
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.2 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
PBT
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Material
PBT
Number of Contacts
50
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.