
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1469920-2
Zoro #
G901067284
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
Connector
Max. Temp.
70°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Natural
Contact Finish
Gold Plated
Terminal Type
Through Hole - Press-Fit
Number of Contacts
96
Connection Material
Copper Alloy
Hole Center to Center
2 mm; 3 mm
Current Rating
14.5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.