
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1717831-2
Zoro #
G101068418
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Features
With Boss
Color
Black
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash
Number of Rows
2
Hole Center to Center
0.8 mm
Current Rating
0.5 A
Number of Contacts
52
Terminal Finish
Gold Flash
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.