
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-172166-2
Zoro #
G800955651
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Red
Number of Rows
1
Material
Nylon
Application
Power, Signal
Terminal Type
Crimp
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Contact Type
Socket
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Number of Contacts
3
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.