
Connector Contact, 18 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 770903-6
- Zoro # G800976977
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770903-6
Zoro #
G800976977
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA; UL; VDE Tested
Wire Type
Discrete Wire, Stranded
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.059 to 0.094 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.