
Connector Contact, 24 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 794226-3
- Zoro # G900976532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794226-3
Zoro #
G900976532
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
24 AWG
Minimum Wire Size
26 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Minimum Operating Temperature
-4 °F
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA; UL; VDE Tested
Wire Type
Discrete Wire, Stranded
Application
Power, Wire and Cable
Insulation Dia
0.047 to 0.069 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.