
Connector Contact, 16 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 794231-1
- Zoro # G801010083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794231-1
Zoro #
G801010083
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
0.126 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
CSA; UL E28476; UL Recognized
For Use With
Plug Housing
Application
Power
Wire Type
Discrete; Stranded
Current Rating
10.5 A
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.