Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Contact, 22 AWG, 600 V AC/DC, Crimp 794219-1

Connector Contact, 22 AWG, 600 V AC/DC, Crimp (Discontinued)

  • Mfr # 794219-1
  • Zoro # G701009996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794219-1
Zoro #
G701009996
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.069 in

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476; UL Recognized
UL 94 Flammability Rating
V-2, V-0
Wire Type
Discrete; Stranded
Connection Material
Brass
For Use With
Plug Housing
Application
Power
Contact Type
Socket
Contact Finish
Pre-Tin Plated
Current Rating
10.5 A
Flammability Rating
UL 94V-2; UL 94V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.