
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-172159-9
Zoro #
G701066869
UPC #
-
Country of Origin
China
Dimensions
Height
9.8 mm
Length
11.8 mm
Width
9.8 mm
Details
Item
Housing
Number of Rows
2
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Features
Panel Mount Feature
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Type
Pin
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
4.2 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.