
Connector Contact, 22 AWG, 600 V AC/DC, Crimp Termination Only (Discontinued)
- Mfr # 170365-1
- Zoro # G501017023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170365-1
Zoro #
G501017023
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA; UL; VDE Tested
Seam
Open Barrel
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.047 to 0.069 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.