This item is Discontinued.

Te Connectivity MINI UNIVERSAL MATE-N-LOK CAP HOUSING 3P 172344-1

MINI UNIVERSAL MATE-N-LOK CAP HOUSING 3P (Discontinued)

  • Mfr # 172344-1
  • Zoro # G500955227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172344-1
Zoro #
G500955227
UPC #
-
Country of Origin
China

Dimensions

Height
6.6 mm
Width
16.6 mm
Length
23.7 mm

Details

Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
600V AC/DC
Application
Power, Signal
For Use With
Mini-Universal MATE-N-LOK Plug Housing
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Material
Nylon
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
3
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.