Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MINI UNIVERSAL MATE-N-LOK CAP HOUSING 6P 172331-1

MINI UNIVERSAL MATE-N-LOK CAP HOUSING 6P (Discontinued)

  • Mfr # 172331-1
  • Zoro # G600955097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172331-1
Zoro #
G600955097
UPC #
-
Country of Origin
China

Details

Color
Natural
Item
Housing
Number of Rows
2
Max. Voltage
600V AC/DC
Application
Power, Signal
For Use With
Mini-Universal MATE-N-LOK Plug Housing
Features
Panel Mount Feature
Terminal Type
Crimp
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Number of Contacts
6
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.