Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Mini USB AB R/A Rcpt SMT TRAY   0.6mm 1-1734328-1

Mini USB AB R/A Rcpt SMT TRAY 0.6mm (Discontinued)

  • Mfr # 1-1734328-1
  • Zoro # G301066450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734328-1
Zoro #
G301066450
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Features
With Locating Posts
Color
Black
Material
Polyamide
Finish
Nickel Plated
Hole Center to Center
0.8 mm
Current Rating
1 A
Number of Ports
1
Connector Type
Receptacle
Number of Contacts
5
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Terminal Type
Reflow Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.