
Mini USB AB R/A Rcpt SMT TRAY
Mfr # 1734328-1
Zoro # G101066674
product price: $2.15
/eaSold in multiples of 41 for $88.15
Key Features
Max. Temp.
85°C
Application
Power, Signal
Features
With Locating Posts and Locking Feature
Material
Polyamide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734328-1
Zoro #
G101066674
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Features
With Locating Posts and Locking Feature
Material
Polyamide
Color
Black
Finish
Nickel Plated
Terminal Type
Reflow Solder
Flammability Rating
UL 94 V-0
Number of Contacts
5
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Ports
1
Current Rating
1 A
Hole Center to Center
0.8 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.