
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2172034-1
Zoro #
G801064543
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Connector
Color
Black
Material
Glass-Filled PBT
Finish
Nickel Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel
Number of Ports
1
Terminal Type
Solder
Connector Type
Receptacle
Number of Contacts
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.