
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734035-4
Zoro #
G701026283
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Black
Application
Power, Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Hole Center to Center
0.8 mm
Connector Type
Receptacle
Finish
Nickel Plated
Material
Glass-Filled Polyamide
Features
With Locating Posts and Locking Feature
Terminal Type
Reflow Solder
Max. Temp.
85°C
Current Rating
1 A
Number of Contacts
5
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.