
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971567-1
Zoro #
G101068036
UPC #
-
Country of Origin
China
Details
Item
Hermaphroditic Connector
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
High Temperature
Standards
CSA LR7189; UL E28476; CSA Certified
Color
Natural
Material
Liquid Crystal Polymer
Terminal Finish
Tin Plated
Contact Type
Hermaphroditic
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
1
Connection Material
Copper Alloy
Terminal Type
Surface Mount
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
2
Hole Center to Center
3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.