Zoro Homepage
This item is Discontinued.
Te Connectivity MINIATURE HERMAPHRODITIC (4P) 1971567-2

MINIATURE HERMAPHRODITIC (4P) (Discontinued)

  • Mfr # 1971567-2
  • Zoro # G001068044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1971567-2
Zoro #
G001068044
UPC #
-
Country of Origin
China

Details

Item
Hermaphroditic Connector
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
High Temperature
Standards
UL E28476; CSA LR7189; CSA Certified
Material
Liquid Crystal Polymer
Color
Natural
Hole Center to Center
3 mm
Connection Material
Copper Alloy
Number of Contacts
4
Contact Type
Hermaphroditic
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Current Rating
3 A
Number of Rows
1
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.