Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MiniDIMM R/A 1.8V DDR2 RVS 15Au/AuFl 1-1735438-1

MiniDIMM R/A 1.8V DDR2 RVS 15Au/AuFl (Discontinued)

  • Mfr # 1-1735438-1
  • Zoro # G401066794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1735438-1
Zoro #
G401066794
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Power, Signal
Material
Liquid Crystal Polymer
Color
Black
Features
With Center Post and Locating Posts
Number of Contacts
244
Terminal Finish
Gold Flash
Current Rating
1 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Hole Center to Center
0.6 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.