Zoro Homepage
This item is Discontinued.
Te Connectivity MiniDIMM R/A 1.8V DDR2 RVS 30Au/AuFl 1735438-1

MiniDIMM R/A 1.8V DDR2 RVS 30Au/AuFl (Discontinued)

  • Mfr # 1735438-1
  • Zoro # G801067339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735438-1
Zoro #
G801067339
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
Liquid Crystal Polymer
Features
With Center Post and Locating Posts
Number of Contacts
244
Terminal Finish
Gold Flash
Connection Material
Copper Alloy
Hole Center to Center
0.6 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.