Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MiniDIMM R/A 1.8V DDR2 STD 15Au/AuFl 1-1735438-3

MiniDIMM R/A 1.8V DDR2 STD 15Au/AuFl (Discontinued)

  • Mfr # 1-1735438-3
  • Zoro # G801066776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1735438-3
Zoro #
G801066776
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Power, Signal
Material
Liquid Crystal Polymer
Color
Black
Features
With Center Post and Locating Posts
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Gold Flash
Number of Rows
2
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
244
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.