Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiniSAS HD 1x1 Rec Assy

  • Mfr # 2149027-1

  • Zoro # G501067868


product price: $17.69
/ea
Sold in multiples of 4 for $70.76

Key Features

Max. Temp.
85°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Hole Center to Center
0.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2149027-1
Zoro #
G501067868
UPC #
-
Country of Origin
China

Details

Max. Temp.
85°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Hole Center to Center
0.75 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Mini-SAS HD
Number of Ports
1
Number of Contacts
36
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.