Zoro Homepage
This item is Discontinued.
Te Connectivity MJ 10MM 8P BEZEL PNL TABS SN 1116062-2

MJ 10MM 8P BEZEL PNL TABS SN (Discontinued)

  • Mfr # 1116062-2
  • Zoro # G500941268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116062-2
Zoro #
G500941268
UPC #
-
Country of Origin
China

Details

Item
Connector Assembly
Insulation Color
Black
Connection Type
Through Hole - Solder
Terminal Type
Jack Connector
Application
Signal, Printed Circuit Board
Connection Material
Phosphor Bronze
Max. Temp.
185 Degrees F
Features
Side Entry; Shielded
Mounting Type
Panel; Right Angle
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.