Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ 2X1RJ45+2USB BLACK LEDGRN&GRN 6116151-4

MJ 2X1RJ45+2USB BLACK LEDGRN&GRN (Discontinued)

  • Mfr # 6116151-4
  • Zoro # G701018431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116151-4
Zoro #
G701018431
UPC #
-
Country of Origin
China

Dimensions

Connector Height
1.135 in
RJ45 Contact Mating Area Plating Thickness
50 over 50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Multiple Port Configuration
Stacked
Circuit Application
Signal
Modular Jack & Plug Interface Type
RJ45 over Dual USB
Operating Temperature Range
-40 to 185°F
LED Color (Bottom Right)
None
LED Color (Top Right)
None
Housing Material
Thermoplastic
Keyed
No
Housing Color
Black
Panel Mount Feature
Without
UL Flammability Rating
UL 94V-0
Shield Material
Copper Zinc Alloy
RJ22 Contact Mating Area Plating Material
Gold over Nickel
LED Color (Bottom Left)
Green
Contact Current Rating (Max)
1.5 A
Latch Orientation
Inverted - Latch Up
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Configuration
Single Port
Connector Mounting Type
Board Mount
Status Indicator
LED
Grounding Options
PCB Ground
Profile
Low
Port Matrix Configuration
2 x 1
Grounding Tab Plating Material
Tin over Copper
Connector & Contact Terminates To
Printed Circuit Board
Contact Underplating Material
Nickel
Modular Jacks & Plugs Products
Combo Jacks
Number of PCB Ground Tabs
4
Shield Plating Material
Tin
LED Color (Top Left)
Green
Contact Base Material
Phosphor Bronze
Sealable
No
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Performance Category
Cat 3
Centerline (Pitch)
.09 in, .07 in, .04 in
PCB Mount Orientation
Right Angle
Connectors & Connector Components Type
Connector
Connector Style
Jack
Connector System
Cable-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.