Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ 8POS R/A CAT5 SHLD PC GND

  • Mfr # 5558342-1

  • Zoro # G801017556


product price: $3.69
/ea
Sold in multiples of 21 for $77.49

Key Features

Number of Positions
8
Shielded
Yes
Termination Method to Printed Circuit Board
Through Hole - Solder
Status Indicator
None
Contact Mating Area Plating Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558342-1
Zoro #
G801017556
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
Connector Height
.537 in
PCB Tail Length
.14 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
Termination Method to Printed Circuit Board
Through Hole - Solder
Status Indicator
None
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
Number of Contacts Loaded
6
Connectors & Connector Components Type
Connector
PCB Ground Tab Location
.12 in, -3.05 mm
Connector Product Type
Connector Assembly
Grounding Options
PCB Ground
Panel Mount Feature
With
Housing Color
Black
Connector Mounting Type
Board Mount, Panel
Circuit Application
Signal
Connector Style
Jack
Modular Jack & Plug Interface Type
RJ45
Contact Underplating Material
Nickel
Shield Material
Copper Alloy
Housing Material
High Temperature Nylon
PCB Mount Orientation
Right Angle
Performance Category
Cat 5e
Entry Location
Side
Contact Current Rating (Max)
.2 A, 1.5 A
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Configuration
Single Port
Port Matrix Configuration
1 x 1
Shield Plating Material
Tin
Profile
Low
Operating Temperature Range
-40 to 185°F
UL Flammability Rating
UL 94V-0
Number of PCB Ground Tabs
2
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Keyed
No
Centerline (Pitch)
.04 in
Latch Orientation
Standard - Latch Down

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.