Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ 8POS R/A LPF

  • Mfr # 5557785-1

  • Zoro # G801018317


product price: $2.35
/ea
Sold in multiples of 35 for $82.25

Key Features

Number of Positions
8
Shielded
No
Port Matrix Configuration
1 x 1
Circuit Application
Signal
Termination Method to Printed Circuit Board
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557785-1
Zoro #
G801018317
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.526 in
PCB Tail Length
.14 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Shielded
No
Port Matrix Configuration
1 x 1
Circuit Application
Signal
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Current Rating (Max)
.2 A, 1.5 A
Latch Orientation
Standard - Latch Down
Operating Temperature Range
-40 to 185°F
Modular Jack & Plug Interface Type
RJ45
Connector Contact Density
Standard
Keyed
No
Connector Mounting Type
Panel, Board Mount
Connector Style
Jack
PCB Contact Termination Area Plating Material
Tin
Connector Product Type
Connector Assembly
Housing Material
High Temperature Nylon
Connector & Contact Terminates To
Printed Circuit Board
PCB Mount Orientation
Right Angle
Housing Color
Black
Number of Contacts Loaded
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.04 in
Entry Location
Side
Grounding Options
None
Performance Category
Cat 3
UL Flammability Rating
UL 94V-0
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Gold
Panel Mount Feature
With
Port Configuration
Single Port
Profile
Low
Contact Base Material
Phosphor Bronze
Status Indicator
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.