Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 10POS R/A KEYED 5558066-1

MJ ASSY 10POS R/A KEYED (Discontinued)

  • Mfr # 5558066-1
  • Zoro # G801017631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558066-1
Zoro #
G801017631
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.525 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
10
Shielded
No
PCB Contact Termination Area Plating Material
Tin
Connector Style
Jack
Modular Jack & Plug Interface Type
RJ45
Housing Material
High Temperature Nylon
Latch Orientation
Standard - Latch Down
Connectors & Connector Components Type
Connector
Operating Temperature Range
-40 to 185°F
Status Indicator
None
Port Matrix Configuration
1 x 1
Circuit Application
Signal
Panel Mount Feature
With
Contact Mating Area Plating Material
Gold
Contact Base Material
Phosphor Bronze
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Underplating Material
Nickel
Grounding Options
None
Performance Category
Cat 3
Entry Location
Side
Contact Current Rating (Max)
1.5 A
Connector Mounting Type
Panel, Board Mount
Number of Contacts Loaded
10
Connector Product Type
Connector Assembly
Connector & Contact Terminates To
Printed Circuit Board
Keyed
Yes
PCB Mount Orientation
Right Angle
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
Port Configuration
Single Port
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Low
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.