Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 10POS R/A LPF 5558065-1

MJ ASSY 10POS R/A LPF (Discontinued)

  • Mfr # 5558065-1
  • Zoro # G301017605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558065-1
Zoro #
G301017605
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.525 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
10
Shielded
No
Contact Mating Area Plating Material
Gold
Connector & Contact Terminates To
Printed Circuit Board
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
Circuit Application
Signal
PCB Contact Termination Area Plating Material
Tin
Number of Contacts Loaded
10
Centerline (Pitch)
.04 in
Performance Category
Cat 3
Connector Style
Jack
UL Flammability Rating
UL 94V-0
Entry Location
Side
Housing Material
High Temperature Nylon
Contact Underplating Material
Nickel
Housing Color
Black
Keyed
No
Contact Base Material
Phosphor Bronze
Panel Mount Feature
With
PCB Mount Orientation
Right Angle
Grounding Options
None
Contact Current Rating (Max)
1.5 A
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Modular Jack & Plug Interface Type
RJ45
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Status Indicator
None
Latch Orientation
Standard - Latch Down
Operating Temperature Range
-40 to 185°F
Connector Mounting Type
Board Mount, Panel
Port Configuration
Single Port
Connector Product Type
Connector Assembly
Profile
Low

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.