Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ ASSY 10POS R/A PC 5558067-1

MJ ASSY 10POS R/A PC (Discontinued)

  • Mfr # 5558067-1
  • Zoro # G501017573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558067-1
Zoro #
G501017573
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in
Connector Height
.54 in

Details

Number of Positions
10
Shielded
Yes
Operating Temperature Range
-40 to 185°F
Connector Contact Density
Standard
Shield Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Mounting Type
Board Mount, Panel
Centerline (Pitch)
.04 in
Connector Style
Jack
Connector Product Type
Connector Assembly
Contact Mating Area Plating Material
Gold
Number of PCB Ground Tabs
2
Grounding Options
PCB Ground
Profile
Low
Latch Orientation
Standard - Latch Down
Housing Color
Black
Housing Material
PCT Polyester
Contact Base Material
Phosphor Bronze
Number of Contacts Loaded
10
Entry Location
Side
Performance Category
Cat 3
Port Matrix Configuration
1 x 1
Contact Underplating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
PCB Contact Termination Area Plating Material
Tin
Modular Jack & Plug Interface Type
RJ45
PCB Ground Tab Location
.12 in, -3.05 mm
Contact Current Rating (Max)
1.5 A, .2 A
Panel Mount Feature
With
PCB Mount Orientation
Right Angle
UL Flammability Rating
UL 94V-0
Connectors & Connector Components Type
Connector
Port Configuration
Single Port
Keyed
No
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
Circuit Application
Signal
Shield Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.